Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell IntelliDoX Docking Station for Honeywell BW™ Clip™ Series

Catalog No. 19817109
Encompass
Encompass_Preferred
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-817-109 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-817-109 Supplier Honeywell Supplier No. DXCLIP
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

System combines smart docking modules and device management software to provide automated instrument management for Honeywell BW™ Solo, Honeywell BW™ Ultra, BW™ MaxXTII, BW™ Clip Series, Honeywell BW™ Clip4 and Honeywell BW™ MicroClip Series gas detectors

  • Enables bump test tracking, email notices and easy recordkeeping for improved compliance
  • Performs the quickest bump test in the industry for increased uptime and no wasted calibration gas
  • Enables the ability to change alarm set points, set a noncompliance indicator when a bump test is due, and adjust other parameters for maximum flexibility
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Type Docking Modules and Device Management
For Use With (Application) Honeywell BW™ Clip Series
Height (Metric) 10.9 cm
Includes Standard Package Contents; One IntelliDoX module with a factory-installed nest for a compatible portable gas detector, a Single-Inlet Key or Multi-Inlet Key (Honeywell BW™ Ultra module only, and an attached End Plate; Integrated retractable stand/wall mount; Quick Reference Guide
Length (Metric) 13.8 cm
Material Plastic
Weight (Metric) 1.91 kg
Width (Metric) 36.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.