Learn More
Description
IBC spill unit includes tub and platform, has sufficient width to help contain puncture-type leaks. Containment tub is 100% polyethylene, has a 400 gal. (1514 L) secondary spill capacity.
Compliance
Complies with U.S. EPA 40CFR264.175.
Specifications
Specifications
| Certifications/Compliance | EPA, 40 CFR 264.175 |
| Color | Yellow |
| Capacity (English) | 400 gal. |
| Capacity (Metric) | 1761.9 L |
| Material | Polyethylene |
| Type | IBC Containment Unit |
| Includes | Steel Platform, No Drain |
| Load Bearing Capacity (English) | 10,000 lb. |
| Load Bearing Capacity (Metric) | 4535.9 kg |
| Resistant | Chemical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
