Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Intermediate Polar Fused Silica Tubing

Catalog No. 111020813 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Overall Length (Metric):
1 m
5 m
15 m
60 m
Diameter (English) Inner:
0.25 mm
0.32 mm
0.53 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner
11-102-0813 15 m 0.25 mm
11-100-4962 5 m 0.25 mm
11-100-3597 60 m 0.25 mm
11-100-4860 1 m 0.32 mm
11-100-4673 5 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-102-0813 Supplier MilliporeSigma™ Supelco™ Supplier No. 25760U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use with injection solvents such as acetone, methylene chloride (dichloromethane), and toluene

  • Use as transfer lines, guard columns, or retention gaps
  • Can be used to make custom columns
  • Ideal for use with injection solvents such as acetone, methylene chloride (dichloromethane), and toluene
  • Composition: Phenyl/Methyl
  • Deactivated
TRUSTED_SUSTAINABILITY

Specifications

For Use With Injection Solvents Such as Acetone, Methylene Chloride (Dichloromethane), and Toluene
Type Tubing
For Use With (Application) Use as Transfer Lines, Guard Columns, Retention Gaps, or Custom Columns
Diameter (English) Inner 0.25 mm
Overall Length (Metric) 15 m
Material Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.