Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Internally Threaded Storage Tubes
GREENER_CHOICESDP

Catalog No. 31502366 Shop All Kemtech Products
Change view
Click to view available options
Port Size:
0 to 4 mm
0 to 8 mm
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
250 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size Capacity (Metric)
31-502-366 0 to 4 mm 20 mL
31-502-364 0 to 4 mm 10 mL
31-502-365 0 to 8 mm 10 mL
31-502-374 0 to 8 mm 250 mL
31-502-367 0 to 8 mm 20 mL
31-502-368 0 to 4 mm 25 mL
31-502-369 0 to 8 mm 25 mL
31-502-370 0 to 4 mm 50 mL
31-502-371 0 to 8 mm 50 mL
31-502-372 0 to 4 mm 100 mL
31-502-373 0 to 8 mm 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 31-502-366 Supplier Synthware™ Supplier No. F580020N
Add to Cart
Add to Cart

Storage tubes include a high vacuum valve with a PTFE O-ring at the tip, and a PTFE wiper (umbrella) to protect the Viton™ O-ring on the shaft.

  • High vacuum valve storage tubes
  • Includes a high vacuum valve with a PTFE O-ring at the tip, and a PTFE wiper to protect the Viton™ O-ring

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Diameter (English) Outer 0.87 in.
Diameter (Metric) Outer 22 mm
Overall Length (English) 4.33 in.
Overall Length (Metric) 110 mm
Thickness (English) 0.12 in.
Thickness (Metric) 3 mm
For Use With (Application) High Vacuum Storage
Port Size 0 to 4 mm
Color Clear
Maximum Pressure 15 to 25 psi
Vacuum Level 1.1 x 10-4 Torr
Max. Operating Temperature (English) 200°F
Max. Operating Temperature (Metric) 93°C
Capacity (Metric) 20 mL
Product Type Storage Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.