Learn More
Description
- High vacuum valve storage tubes
- Includes a high vacuum valve with a PTFE O-ring at the tip, and a PTFE wiper to protect the Viton™ O-ring
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Diameter (English) Outer | 1.10 in. |
| Diameter (Metric) Outer | 28 mm |
| Overall Length (English) | 4.72 in. |
| Overall Length (Metric) | 120 mm |
| Thickness (English) | 0.12 in. |
| Thickness (Metric) | 3 mm |
| For Use With (Application) | High Vacuum Storage |
| Port Size | 0 to 8 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

