Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ BodyFilter CE Cleanroom Coveralls

Catalog No. 19472569 Shop All International Enviroguard Systems Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
60.96 in.
66.04 in.
68.58 in.
71.12 in.
76.2 in.
77.5 in.
Size (English) Inseam:
68.58 in.
73.66 in.
76.2 in.
78.74 in.
81 in.
Size (English) Waist:
60.96 in.
66.04 in.
68.58 in.
71.12 in.
76.2 in.
78 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Inseam Size (English) Waist
19-472-569 3X-Large 76.2 in. 78.74 in. 76.2 in.
19-472-566 Large 66.04 in. 73.66 in. 66.04 in.
19-472-567 X-Large 68.58 in. 76.2 in. 68.58 in.
19-472-568 2X-Large 71.12 in. 76.2 in. 71.12 in.
19-472-565 Medium 60.96 in. 68.58 in. 60.96 in.
19-472-570 4X-Large 77.5 in. 81 in. 78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-472-569 Supplier International Enviroguard™ Supplier No. CE4017BP3XL
This item is not returnable. View return policy

Specifications

Product Type Cleanroom Coveralls
Size 3X-Large
Color White
Disposable Single-use
Cuff Style Elastic
Closure Type Zipper
Seam Type Bound
Sterility Non-sterile
Size (English) Chest 76.2 in.
Size (English) Inseam 78.74 in.
Size (English) Waist 76.2 in.
Size (Metric) Chest 193.5 cm
Size (Metric) Inseam 200 cm
Size (Metric) Waist 193.5 cm
For Use With (Application) Particulate protection which incorporates the highest quality in electrostatically charged filter media into a filtration system and calibrated for greater-than 99% retention of 0.3μ particle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.