Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ BodyFilter CE Cleanroom Coveralls with Attached Hood and Boots

Catalog No. 19472582 Shop All International Enviroguard Systems Products
Change view
Click to view available options
Size:
4X-Large
Size (English) Chest:
77.5 in.
Size (English) Inseam:
81 in.
Size (English) Waist:
78 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Inseam Size (English) Waist
19-472-582 4X-Large 77.5 in. 81 in. 78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-472-582 Supplier International Enviroguard™ Supplier No. CE4014BP4XL
This item is not returnable. View return policy

Specifications

Product Type Cleanroom Coveralls
Size 4X-Large
Color White
Disposable Single-use
Ankle Style Elastic, Attached Boots
Cuff Style Elastic
Neck Style Hooded
Hood Type Attached
Closure Type Zipper
Seam Type Bound
Sterility Non-sterile
Size (English) Chest 77.5 in.
Size (English) Inseam 81 in.
Size (English) Waist 78 in.
Size (Metric) Chest 196.85 cm
Size (Metric) Inseam 205.74 cm
Size (Metric) Waist 196.85 cm
For Use With (Application) Particulate protection which incorporates the highest quality in electrostatically charged filter media into a filtration system and calibrated for greater-than 99% retention of 0.3μ particle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.