Learn More
International Enviroguard™ GammaGuard CE™ Sterile Coverall with Attached Hood and Boots
Shop All International Enviroguard Systems ProductsDescription
- Comfortable fabric that protects against various liquids and particulates. Each coverall is individually packaged and sterilized to a 10-6 sterility assurance level (SAL) preventing workplace contamination and cross-contamination of products or materials. The low-linting fabric helps reduce the release of unwanted particulates in your workspace. Coveralls are designed with tunnelized elastic that contains particle shed. Bound seams eliminate raw edges that can also create and release additional particulates.
- Sterile-Don™ packaging protects against contamination during donning
- GammaGuard CE™ helps keep wearer cooler vs many competitive fabrics
- Tear-resistant fabric ensures your safety in tough environments
- Meets high manufacturing standards - made in an ISO-certified facility
- Certificate of sterility included in each case
- Serged seams with elastic wrists and ankles
Order Info
Sterile-Don™ Packaging - Certificate of Sterility included in each case.
Compliance
Sterility Assurance 10(-6)
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Material | Proprietary Laminate Non-woven Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Zipper |
| Seam Type | Serged |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.