Learn More
International Enviroguard™ MicroGuard CE™ Clean Processed Microporous Coveralls
Shop All International Enviroguard Systems ProductsDescription
- Roomy, seamless shoulder area resists tears and provides more protection in key exposure area.
- Wider, gusseted crotch gives wearer more room to move in all directions without ripping fabric.
- Elastic back stretches with user for more comfort and better tear resistance.
- Secure elastic wrists and ankles help keep contaminants out.
- Environmentally friendly - can be recycled after use.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Zipper |
| Seam Type | Serged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.