Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ MicroGuard CE™ Lab Coats

Catalog No. 19472526 Shop All International Enviroguard Systems Products
Change view
Click to view available options
Length (English):
38.5 in.
40 in.
41 in.
42 in.
43.25 in.
44.5 in.
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
19-472-526 40 in. Large
19-472-528 42 in. 2X-Large
19-472-527 41 in. X-Large
19-472-525 38.5 in. Medium
19-472-529 43.25 in. 3X-Large
19-472-530 44.5 in. 4X-Large
19-472-531 38.5 in. Medium
19-472-532 40 in. Large
19-472-533 41 in. X-Large
19-472-534 42 in. 2X-Large
19-472-536 44.5 in. 4X-Large
19-472-535 43.25 in. 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-472-526 Supplier International Enviroguard™ Supplier No. CE8026BPL
This item is not returnable. View return policy

Utilizes state-of-the-art lamination technology to combine a soft nonwoven fabric with a microporous film.

  • Bound seams to eliminate raw edges and particulate generation
  • Tunnelized elastic is encapsulated to provide secure closures
  • Low linting
  • High Moisture Vapor Transmission Rate (MVTR)
  • Liquid Barrier
  • Economical and recyclable

Appropriate for cleanrooms classified as ISO9 through ISO5

Order Info

Available in bulk packages or individually wrapped clean process packages

Specifications

Product Type Controlled Environments Lab Coat
Size Large
Color White
Closure Type Snaps
Cuff Style Tunnelized Elastic
Disposable Single-use
Collar Type Bound Neck
Seam Type Serged
Length (English) 40 in.
Length (Metric) 101.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.