Learn More
International Enviroguard™ MicroGuard CE™ Lab Coats
Shop All International Enviroguard Systems ProductsDescription
- Bound seams to eliminate raw edges and particulate generation
- Tunnelized elastic is encapsulated to provide secure closures
- Low linting
- High Moisture Vapor Transmission Rate (MVTR)
- Liquid Barrier
- Economical and recyclable
Appropriate for cleanrooms classified as ISO9 through ISO5
Order Info
Available in bulk packages or individually wrapped clean process packages
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | X-Large |
| Material | Microporous Composite Fabric |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Tunnelized Elastic |
| Disposable | Single-use |
| Collar Type | Bound Neck |
| Seam Type | Serged |
| Length (English) | 41 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.