Learn More
Description
Arrives ready to use
- EnviroTack™ mats are eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Available in single or double frames made of 100% polystyrene
- Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
- Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenance
- 30-Layer refill mats can be found at tinyurl.com/pur-30mats
- 60-Layer refill mats can be found at tinyurl.com/pur-60mats
Order Info
Available in single and double frame configurations. Note: The mat comes attached to the frame. 30 layer refills can be purchased at tinyurl.com/pur-30mats60 layer refills can be purchased at tinyurl.com/pur-60mats
Certifications
Manufactured in ISO 9001 certified facility
Specifications
Specifications
| Dimensions (L x W) | 18 x 45 in. |
| Includes | White Frame |
| Thickness (English) | 1.4 mil |
| Description | White Frame, 20 x 47 in. (50.8 x 119.4 cm) |
| Quantity | 60 Sheets |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.