Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURUS™ Intro Mat System

Catalog No. 19125942 Shop All Purus International Inc. Products
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 45 in.
24 x 30 in.
Quantity:
30 Sheets
30 Sheets/Mat
60 Sheets
60 Sheets/Mat
Includes:
Double White Frame
Single White Frame
White Frame
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Quantity Includes
19-125-942 Gray 24 x 30 in. 60 Sheets/Mat Double White Frame
19-125-933 Gray 24 x 30 in. 30 Sheets/Mat Single White Frame
19-125-935 Blue 24 x 30 in. 60 Sheets/Mat Single White Frame
19-125-931 White 24 x 30 in. 30 Sheets/Mat Single White Frame
19-125-937 White 24 x 30 in. 30 Sheets/Mat Double White Frame
19-125-938 Blue 24 x 30 in. 30 Sheets/Mat Double White Frame
19-125-941 Blue 24 x 30 in. 60 Sheets/Mat Double White Frame
19-125-940 White 24 x 30 in. 60 Sheets/Mat Double White Frame
19-125-934 White 24 x 30 in. 60 Sheets/Mat Single White Frame
19-125-932 Blue 24 x 30 in. 30 Sheets/Mat Single White Frame
19-126-395 White 24 x 30 in. 30 Sheets Double White Frame
19-126-396 White 24 x 30 in. 60 Sheets Single White Frame
19-125-923 White 18 x 45 in. 60 Sheets White Frame
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-125-942 Supplier PURUS™ Supplier No. PFM 3150 61 W03
Add to Cart
Add to Cart

The IntroMat system from PURUS™ arrives ready to use. Available in single or double frames, each holds a 24x30 mat with your choice of a PURUS™ EnviroTack™ 30-layer or 60-layer mat in a variety of colors. The frame is strong and durable with non-slip backing to ensure it remains in place.

Arrives ready to use

  • EnviroTack™ mats are eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Available in single or double frames made of 100% polystyrene
  • Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
  • Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenance
  • 30-Layer refill mats can be found at tinyurl.com/pur-30mats
  • 60-Layer refill mats can be found at tinyurl.com/pur-60mats

Order Info

Available in single and double frame configurations. Note: The mat comes attached to the frame. 30 layer refills can be purchased at tinyurl.com/pur-30mats60 layer refills can be purchased at tinyurl.com/pur-60mats

Specifications

Includes Double White Frame
Dimensions (L x W) 24 x 30 in.
Color Gray
Description Double White Frame, 31 x 50 in. (78.7 x 127 cm)
Quantity 60 Sheets/Mat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.