Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Inventus Biotech Ultra-White Glass Microscope Slides, Positively Charged
SDP

Catalog No. 21520163
Change view
Click to view available options
Color:
Blue
Green
Pink
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-520-163 Green
21-520-161 Blue
21-520-162 White
21-520-164 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 21-520-163 Supplier Cenmed™ Supplier No. 109508GE
Add to Cart
Add to Cart
This item is not returnable. View return policy

Premium adhesive charged slides are ideal for use in cytology, histology, and pathology departments.

  • Adhesive
  • Positively charged for enhanced binding of samples
  • Color-Frosted
  • Ground edges
  • Suitable for marking with marker or printers
  • Each slide is cut to 90° with 45° corners
  • Case of 1440 Slides

Specifications

Edges 90°
Precleaned Yes
No. per Pack 72
No. per Case 1440
Color Green
Corner Style 45°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.