Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ dGTP (100 mM)

Catalog No. 10218014
Encompass_Preferred
Change view
Click to view available options
Quantity:
250 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
10-218-014 250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-218-014 Supplier Invitrogen™ Supplier No. 10218014
  • $155.00
    $139.65 / Each of 1

    Save $15.35

    10% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Supplied at a concentration of 100mM in highly purified water (pH 7.5).

Invitrogen dGTP is prepared to a final concentration of 100 mM in highly purified water. 100 mM dGTP is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dGTP is prepared to a final concentration of 100 mM in highly purified water. 100 mM dGTP is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Related products
100 mM dATP Solution (Cat. No. 10216018)
100 mM dCTP Solution (10217016)
100 mM dTTP Solution (10219012)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

TRUSTED_SUSTAINABILITY

Specifications

Concentration 100 mM
Content And Storage 100 mM dGTP Solution in highly purified water (250 μL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Quantity 250 μL
Shipping Condition Approved for shipment on Wet or Dry Ice
For Use With (Application) Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.