Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ dNTP Mix (10 mM ea)

Catalog No. 18427089
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 μL
1 mL
5 x 1 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18-427-089 5 x 1 mL
18-427-088 1 mL
18-427-013 100 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-427-089 Supplier Invitrogen™ Supplier No. 18427089
  • $1,470.00
    $1,322.65 / Pack of 5

    Save $147.35

    10% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes.

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

TRUSTED_SUSTAINABILITY

Specifications

Concentration 10 mM
Content And Storage dNTP Mix, contains 10 mM each of dATP, dCTP, dGTP, and dTTP (1 x 1 mL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Quantity 5 x 1 mL
Shipping Condition Approved for shipment on Wet or Dry Ice
For Use With (Application) Standard PCR, RT-PCR, Real Time PCR (qPCR)
What concentration of dNTPs is typically used in a PCR amplification?

The four dNTPs (dATP, dCTP, dTTP, dGTP) are used at a final concentration of 200 µM each or a total of 0.8 mM in standard amplifications. For PCR amplifications that require high fidelity, lower dNTP concentrations (on the order of 10-50 µM) work optimally.

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.