Learn More
Iodine, 0.01 Normal (N/100) Volumetric Solution, StandARd™, Macron Fine Chemicals™
Shop All Avantor ProductsSpecifications
Specifications
| Packaging | Narrow Mouth Amber Glass Bottle |
| Specific Gravity | 1L = 1.00kg |
| Quantity | 1 L |
| Grade | Standard |
| Chemical Name or Material | Iodine, 0.01 Normal (N/100) Volumetric Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.