Learn More
Ion Torrent™ Ion Library Equalizer™ Kit
Specifications
Specifications
| Sequencing Type | Epigenetic Sequencing, Genome & DNA Sequencing |
| For Use With (Application) | Amplicon Sequencing |
| Starting Material | DNA |
| Quantity | 96 reactions |
| Product Line | Equalizer |
| Format | 96-well Plate |
| For Use With (Equipment) | Ion PGM™ System, Ion Proton™ System, Ion Personal Genome Machine (PGM™) System |
| Libraries | Fragment Library, Targeted Sequencing Library, Normalized Library |
| Multiplex Capability | No Limit on Multiplexing |
| Product Type | Library Equalizer Kit |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.