Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems IP67 Water-Resistant Oxygen Monitor
SDP

Catalog No. 18222014
Change view
Click to view available options
Enclosure Material:
Polycarbonate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Enclosure Material
18-222-014 Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-014 Supplier PureAire Monitoring Systems Supplier No. 99118
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems IP67 Water-Resistant Oxygen Monitor suitable for confined spaces that require daily wash-downs

  • Ideal for facilities that use inert gases including, but not limited to, nitrogen, helium, and argon
  • Designed for environments such as breweries, bottling plants, food industries, flash freezing, and laboratories
  • 10 + Years average sensor life
  • No Calibration Sensor
  • IP67 Water-Resistant Enclosure
  • Two-Alarm Relays for 19.5% and 18.0%
  • No Maintenance Required
  • Sample Up to 100 ft. away
  • Digital Display, 4-20mA Analog Output
  • Wall mounting brackets
  • Built-in Flow Sample Pump
  • Secure the unit on the wall 3-5 feet from the gas source, and plug it in.
  • Levels are displayed clearly on the screen for easy access and visibility.
  • 2 year warranty

Specifications

Detectable Analytes Oxygen
Temperature (Metric) Operating -40°C to +55°C
Accuracy ±1% of Full Scale
Certifications/Compliance CE Marked, UL/CUL Approved
Depth (English) 5 in.
Depth (Metric) 127 mm
Electrical Requirements 24 VDC
Enclosure Material Polycarbonate
Height (English) 6 in.
Height (Metric) 152.4 mm
Voltage 24 V
Weight (English) 4 lb.
Weight (Metric) 2 kg
Width (English) 7.3 in.
Width (Metric) 184.2 mm
Zero Drift Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.