Learn More
Bulwark™ FR IQ Series™ 9 oz. Endurance Canvas Work Pant, 37 in.
Shop All Red Kap Industries ProductsDescription
- One-piece waistband with concealed button closure
- Two slack style front pockets, concealed pocket on right pocket bag
- Two set-in hip pockets
- Three-needle felled seam construction
- Utility loop extension on front belt loop
- Diamond crotch gusset
- Fabric: Canvas Flame-resistant, 9 oz. (305 g/m2) 65% Cotton 35% Polyester
- Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Protection: Arc Rating ATPV 10 calories/cm2
- Country of Origin: Imported
Specifications
Specifications
| Size | 34 x 37 in. |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | Navy |
| Seam Type | 3-needle Felled |
| No. of Pockets | 2 |
| Closure Type | Concealed button |
| Arc Flash Rating | ATPV 10 cal/cm2 |
| Certifications/Compliance | NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition |
| Size (English) Inseam | 37 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.