Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

R&D Systems™ IR Fluorescent Particles, Jade Green, Mid Intensity
SDP

Catalog No. NB397772 Shop All Novus Products
Change view
Click to view available options
Quantity:
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
NB397772 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NB397772 Supplier R&D Systems™ Supplier No. NBP318611
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A Novus product, part of R&D Systems. Mid Intensity

Specifications

Content And Storage Store at 4°C. Do not freeze.
Color Jade Green
For Use With (Application) Flow Cytometry
Material Polystyrene
Product Type Fluroescent Carboxylate-Modified Particle
Product Line Novus
Quantity 2 mL
Diameter (Metric) 10 to 14 micron
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.