Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety IRI-s Safety Glasses

Catalog No. 18072050
Change view
Click to view available options
Lens Tint:
Clear
Smoke
Twilight
Frame Color:
Black
Gray/Black
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Frame Color
18-072-050 Clear Black
18-072-051 Smoke Black
18-072-057 Twilight Gray/Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-072-050 Supplier Bollé Safety Supplier No. 40223
Add to Cart
Add to Cart

IRI-s safety glasses fit perfectly to every face using a memory form B-Flex bridge, fully adjustable in height, depth and width, an ultra-enveloping frame with pivoting ergonomic temples

  • High impact 2.2 mm polycarbonate lens
  • Anti-fog/Anti-scratch coated on both sides
  • 99.99% UVA and UVB light absorption
  • High contour (9 base), single-piece lens with 180° distortion-free viewing and superior optical quality
  • Upper brow protection
  • B-flex shape memory bridge to adapt all faces
  • Optimal fit and comfort with co-injected, pivoting temples

Specifications

Lens Coating Anti-fog, Scratch-resistant
Shape Rectangular
Width (English) 2.75 in.
Height (Metric) 5 cm
Height (English) 2 in.
Width (Metric) 7 cm
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Glasses
Frame Color Black
Temple Color Red
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.