Learn More
Bollé Safety IRI-s Safety Glasses
Description
- High impact 2.2 mm polycarbonate lens
- Anti-fog/Anti-scratch coated on both sides
- 99.99% UVA and UVB light absorption
- High contour (9 base), single-piece lens with 180° distortion-free viewing and superior optical quality
- Upper brow protection
- B-flex shape memory bridge to adapt all faces
- Optimal fit and comfort with co-injected, pivoting temples
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant, UV-treated |
| Height (English) | 2 in. |
| Width (English) | 2.75 in. |
| Width (Metric) | 7 cm |
| Shape | Rectangular |
| Height (Metric) | 5 cm |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Smoke |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.