Learn More
Bollé Safety IRI-s Safety Glasses with Bifocal Reading Area
Description
- Upper protection
- Infinitely adaptable to every individual by unique B-flex shape memory bridge
- Pivoting non-slip ergonomic temples
- Non-slip tip grip
- Technology approved for continuous wear and certified with perfect optical quality
- 99.9% UVA/UVB protection
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Height (Metric) | 5 cm |
| Width (Metric) | 7 cm |
| Height (English) | 2 in. |
| Lens Type | UV protection, Diopter +1.5 |
| Shape | Rectangular |
| Width (English) | 2.75 in. |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Smoke |
| Product Type | Safety Glasses |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.