Learn More
Description
- Carrageenans are used to suppress immune response in vivo and in vitro via mechanisms believed to involve selective cytopathic effect on macrophages.
- As ι-, κ-, and λ-carrageenans have varying degress of sulfation, they may be studied comparatively for differences in protective, antiviral, and immunosuppression activities.
- Carrageenan may be used in the development of biomaterials such as bone graft substitutes, for entrapping vessels such as biobeads, and as encapsulation vehicles for drug delivery.
- Carrageenan can be used to develop hydrogels.
Specifications
Specifications
| Color | Tan |
| Quantity | 100 g |
| Physical Form | Powder |
| Chemical Name or Material | Irish Moss (Carrageenan), Predominantly Kappa-Carrageenan with lesser amount Lambda-Carrageenan. |
Safety and Handling
| EINECSNumber | 232-524-2 |
| Recommended Storage | Store at room temperature (15 to 30°C). |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.