Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Iron-Clad Electromagnet
SCI_ED

Catalog No. S99349 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S99349 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99349 Supplier Eisco™ Supplier No. HPEMG

missing translation for 'validMainframeMsg'

Iron-Clad Electromagnet is capable of lifting up to 500 lb. (227 kg).

  • High-power electromagnet is precision-machined, making excellent contact with the energized part of the magnet
  • Uses four D batteries
  • Weighs 2 lb. (0.9 kg)

Specifications

Material Iron Clad
For Use With (Application) High power electromagnet is precision-machined, making excellent contact with the energized part of the magnet
Grade 9 to 12
Product Type Iron Clad Electromagnet
Weight (Metric) 0.9 kg
Weight (English) 2 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.