Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Iron Clad Electromagnet
SCI_ED

Catalog No. S12909 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S12909 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12909 Supplier Eisco™ Supplier No. HPEMGS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Equipped with large hooks on either end of the apparatus.

  • Small size
  • With large hooks

Battery not included

Specifications

Material Iron Clad
Grade 9 to 12
Product Type Electromagnet
Height (English) 3.5 in.
Includes large hooks on either end
Height (Metric) 8.89 cm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Weight (Metric) 1 kg
Width (English) 3.5 in.
Size Small
Weight (English) 2.3 lb.
Width (Metric) 8.89 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.