Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Iron Diet, Low, Rat, Powder
Diet in powder form. Low in iron. Formulated for rats.
$796.00 - $3018.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296018210
|
MP Biomedicals
0296018210 |
10 kg |
Each for $796.00
|
|
|||||
MP296018220
|
MP Biomedicals
0296018220 |
20 kg |
Each for $1,380.00
|
|
|||||
MP296018250
|
MP Biomedicals
0296018250 |
50 kg |
Each for $3,018.00
|
|
|||||
Description
- Low iron diet
- Used for research
- Contains 7 to 25 ppm of iron
- Custom made for rats
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title