Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Iron Eagle™ Polyurethane Bib Overalls

Catalog No. 19059344C Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-059-344C Large
19-999-203 2X-Large
19-999-204 3X-Large
19-999-202 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-059-344C Supplier Tingley™ Supplier No. O22007.LG
Add to Cart
Add to Cart
This item is not returnable. View return policy

Extremely comfortable and flexible. Resists fats, oils, pine tars, gasoline, grease and a variety of other chemicals.

Lightweight and durable. Resists fats, oils, pine tars, gasoline, grease and a variety of other chemicals.

  • Snag and abrasion resistant
  • Heat sealed seams
  • Batwing sleeve construction with a generous cut
  • Therm-O-Rad™ sealed seams
  • Storm fly front
  • Premium snap-lock suspender buckles
  • Heavy-duty suspenders with crossover
  • Heavy-duty snaps
  • Mildew resistant

Order Info

Contact your Fisher Safety Customer Service Representative for ordering information on sizes not shown.

Specifications

Size Large
Suspender Snap-lock
Length (English) Inseam 30 in.
Length (Metric) Inseam 76.2 cm
Product Type Bib Overalls
Size (English) Waist 40 to 42 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.