Learn More
Description
Lightweight and durable. Resists fats, oils, pine tars, gasoline, grease and a variety of other chemicals.
- Snag and abrasion resistant
- Heat sealed seams
- Batwing sleeve construction with a generous cut
- Therm-O-Rad™ sealed seams
- Storm fly front
- Premium snap-lock suspender buckles
- Heavy-duty suspenders with crossover
- Heavy-duty snaps
- Mildew resistant
Order Info
Contact your Fisher Safety Customer Service Representative for ordering information on sizes not shown.
Specifications
Specifications
| Closure Type | Storm Fly Front |
| Color | Gold |
| Material | Nylon |
| Seam Type | Therm-O-Rad Sealed |
| Size | X-Large |
| Suspender | Snap-lock |
| Coating | Polyurethane |
| Includes | Snap lock suspender buckles, suspenders with crossover, heavy duty snap |
| Length (English) Inseam | 31 in. |
| Length (Metric) Inseam | 78.7 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.