Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Irradiated Cleanroom Pen
BIOPHARMASDP

Catalog No. 19166380 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Black
Blue
Tip Style:
Capped, 0.7 mm Point Tip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Tip Style
19-166-380 Black Capped, 0.7 mm Point Tip
19-166-381 Blue Capped, 0.7 mm Point Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-166-380 Supplier Micronova™ Supplier No. PEN01IR
Add to Cart
Add to Cart

Low-sodium, indelible ink ballpoint pens feature a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach, and phenol wipe downs. Available irradiated, capped or click versions, and with black, blue or red ink.

Low-sodium ink

The Micronova Irradiated Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.

  • Ball point cleanroom pens with indelible, low sodium ink
  • Designed for documentation and labeling in cleanrooms
  • White, high-density polypropylene barrel
  • Holds up to IPA, bleach and phenol wipe downs
  • Capped or Retractable options available
  • Black, blue or red ink
  • Available gamma irradiated for aseptic environments

Specifications

Material HDPE
Ruled No
Color Black
Cover Color White
Cover Material HDPE
Description Capped
Dimensions (L x W x H) 5.75 x 0.375 x 0.375 in.(14.6 x 0.953 x 0.953 cm)
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Width (English) 0.375 in.
Width (Metric) 0.953 cm
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Irradiation and Certificate of Conformance
Diameter (English) Outer 0.375 in.
Diameter (Metric) Outer 0.953 cm
Disposable Reusable
For Use With (Application) Cleanroom and Aseptic Environment Documentation and Labeling
Packaging 10 pens/bag, double bagged
Product Type Cleanroom Pen
Quantity 10/Pk. 100/Cs
Size 8 x 8 x 8 in.
Sterility Sterile
Tip Style Capped, 0.7 mm Point Tip
Weight (English) 2 lb.
Weight (Metric) 0.907 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.