Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Irradiated Sharpie Ultra Fine Markers
SDP

Catalog No. 19116761 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Black
Blue
Red
Product Type:
Permanent Marker
Smear-Proof Marker
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19-116-761 Black Smear-Proof Marker
19-166-600 Black Permanent Marker
19-166-601 Blue Permanent Marker
19-166-602 Red Permanent Marker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-116-761 Supplier Micronova™ Supplier No. PEN61IR
Add to Cart
Add to Cart

Irradiated, ultra fine point, capped permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments.

Micronova Irradiated Sharpie Ultra Fine Marker is the original pen style, industry standard permanent marker with an ultra fine point. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.

  • Ultra fine point capped sharpie marker
  • Marks permanently on most surfaces
  • Writes on cold or wet surfaces, plastic bags and disposable lab-ware
  • Nontoxic, permanent, quick drying, alcohol-based ink
  • Gamma irradiated for aseptic ISO 5 and other clean production areas
  • Fade and water resistant
  • Available red, blue or black inks

Specifications

Material HDPE
Ruled No
Color Black
Cover Color Black
Cover Material HDPE
Description Ink does not smear when used on labels that are autoclaved
Dimensions (L x W x H) 6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm)
Length (English) 6 in.
Length (Metric) 12.24 cm
Width (English) 0.5 in.
Width (Metric) 1.27 cm
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 1.27 cm
Disposable Reusable
For Use With (Application) Cleanroom labels and documents
Includes Cap
Packaging Individually bagged, 4 pens per double bagged pack, 3 packs per case
Product Type Smear-Proof Marker
Quantity 12/Cs.
Size 8 x 8 x 8 in.
Sterility Sterile
Tip Style Fiber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.