Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, PharMed™ BPT

Catalog No. 13200070
Change view
Click to view available options
Tubing Size:
0.25 mm x 406.4 mm L
0.38 mm x 406.4 mm L
0.51 mm x 406.4 mm L
0.89 mm x 406.4 mm L
1.02 mm x 406.4 mm L
1.14 mm x 406.4 mm L
1.42 mm x 406.4 mm L
2.06 mm x 406.4 mm L
2.79 mm x 406.4 mm L
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-200-070 1.42 mm x 406.4 mm L
13-200-065 0.25 mm x 406.4 mm L
13-200-066 0.38 mm x 406.4 mm L
13-200-067 0.89 mm x 406.4 mm L
13-200-068 1.02 mm x 406.4 mm L
13-200-069 1.14 mm x 406.4 mm L
13-200-071 2.06 mm x 406.4 mm L
13-200-072 2.79 mm x 406.4 mm L
11-475-090 0.51 mm x 406.4 mm L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-200-070 Supplier Ismatec™ Supplier No. MFLX9572334
Add to Cart
Add to Cart

Cole-Parmer™ Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore is designed for optimal operation in Ismatec pumps

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Specifications

    Color Code Yellow/Yellow
    Autoclavable Not Autoclavable
    Diameter (Metric) Inner 1.42 mm
    Material PharMed BPT
    Overall Length (English) 16 in.
    Overall Length (Metric) 406.4 mm
    For Use With (Application) Ismatec pumps
    Tubing Size 1.42 mm x 406.4 mm L
    Color Tan
    Product Type 2-stop Tubing
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.