Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Casters and Solid Top
GREENER_CHOICE

Catalog No. 15050265 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15-050-265 72 in. 1
15-050-263 48 in. 1
15-050-264 60 in. 1
15-050-266 48 in. None
15-050-267 60 in. None
15-050-268 72 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-265
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Fixed Height Cleanroom Stainless Steel Tables with Casters have a heavy duty all Type 304 stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7 & 8 Cleanroom environments
  • The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Optional Type 304 stainless steel undershelf.
  • Tables ship knocked down.

Specifications

Depth (Metric) 76.2 cm
With Casters Yes
Wheel Type Standard
No. of Drawers None
Finish #4 Finish
Includes Table Assembly
Frame Material Stainless Steel
Color Silver
Certifications/Compliance SEFA 8
Autoclavable Not Autoclavable
Adjustable No
Height (Metric) 91.8 cm
Adjustable (Height) No
Width (English) 72 in.
Height (English) 36.125 in.
Depth (English) 30 in.
No. of Shelves 1
Warranty 2 Years
Width (Metric) 182.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.