Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Leveling Glides and Solid Top
GREENER_CHOICE

Catalog No. 15050260 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15-050-260 48 in. None
15-050-257 48 in. 1
15-050-258 60 in. 1
15-050-259 72 in. 1
15-050-261 60 in. None
15-050-262 72 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-260
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Fixed Height Cleanroom Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7 & 8 Cleanroom environments
  • The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Optional Type 304 stainless steel undershelf.
  • Tables ship knocked down.

Specifications

Includes Table Assembly
Color Silver
Autoclavable Not Autoclavable
Certifications/Compliance SEFA 8
Frame Material Stainless Steel
No. of Shelves None
Adjustable No
No. of Drawers None
With Casters No
Depth (Metric) 76.2 cm
Adjustable (Height) No
Height (Metric) 91.8 cm
Width (English) 48 in.
Height (English) 36.125 in.
Depth (English) 30 in.
Warranty 2 Years
Width (Metric) 121.9 cm
Finish #4 Finish
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.