Learn More
Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Leveling Glides and Solid Top
Shop All Fisherbrand Products

Description
- Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7 & 8 Cleanroom environments
- The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Optional Type 304 stainless steel undershelf.
- Tables ship knocked down.
Specifications
Specifications
| Frame Material | Stainless Steel |
| Color | Silver |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | SEFA 8 |
| Includes | Table Assembly |
| No. of Shelves | None |
| Adjustable (Height) | No |
| Adjustable | No |
| No. of Drawers | None |
| Height (Metric) | 91.8 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.