Learn More
DuPont™ IsoClean™ Cleanroom Front Snap Frocks, Bound Neck
Shop All DuPont Personal Protection Products

Description
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Made of Tyvek™, a spunbonded olefin fabric that is lightweight and flexible
- Processed in a certified ISO Class 4 (formerly Class 10) cleanroom, antistatic treated and packaged in durable, antistatic bags
- Frocks are ISO Class 5 (formerly Class 100) compatible
- Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
- Elastic opening for tighter fit at wrist
- Bound neck for lower particle shedding
- Adjustable snap at neck for better fit
- Clean processed garments are individually packaged
- Garments not clean processed are bulk packaged in double transparent poly liners
Specifications
Specifications
| Size | X-Large |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Collar Type | Bound |
| Latex Free | Yes |
| Size (English) Chest | 38 to 40 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
