Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Isola™ Edge Filtered Workstation
SDP

Catalog No. 15338908 Shop All Mystaire Products
Change view
Click to view available options
Width (English):
38.9 in.
48.9 in.
72.9 in.
Amperage:
2.4 A
4.2 A
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Amperage
15-338-908 72.9 in. 4.2 A
15-338-906 38.9 in. 2.4 A
15-338-907 48.9 in. 4.2 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-338-908 Supplier Mystaire™ Supplier No. MYISL72P2
Add to Cart
Add to Cart
Request a Quote

The look and feel of a traditional hood -only with filtration. Isola™ edge filtered workstations are fitted with the EverSafe™ III TOUCH advanced microprocessor safety controller.

  • EverSafe™ III TOUCH touch screen controller constantly monitors fume hood performance with audible and visible alarms
  • Vividly displayed status of face velocity in linear feet per minute or meters per second
  • 18-Icon display for simple touch control of hood features and functions
  • LED lighting for true illumination of the entire work area
  • Three-stage filtration to confirm to SEFA 9-2010 DHIII recommendations
  • Dual-wall thermally-fused solid polypropylene
  • Variable airflow control with automatic airflow sensor calibration
  • Solid-state gas detection with three sensitivity set points
  • Conforms to UL, CSA and CE electrical requirements
  • Integral polypropylene spill basin with rolled foil entry
  • 110 or 220 VAC
  • Built-in filter and application validation
  • Optional installation of polypropylene sink

Specifications

Product Type Filtered Workstation
Filter Type Bonded Carbon and/or HEPA Options
Material Polypropylene
Air Velocity 60 to 100 lfm
Amperage 4.2 A
Certifications/Compliance UL & CSA
Depth (English) 28 in.
Depth (English) Interior 24.7 in.
Depth (Metric) 711.2 mm
Depth (Metric) Interior 627.38 mm
Dimensions (D x W x H) 627.38 x 1524 x 934.72 mm (24.7 x 66 x 36.8 in.)
Height (English) 53 in.
Height (English) Interior 36.8 in.
Height (English) Sash Opening 9 in.
Height (Metric) 1346.2 mm
Height (Metric) Interior 934.72 mm
Includes EverSafe™ III TOUCH touch screen controller
Voltage 110 V
Weight (English) 250 lb.
Width (English) 72.9 in.
Width (English) Interior 60 in.
Width (Metric) 1851.66 mm
Width (Metric) Interior 1524 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.