Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Isola™ Polypropylene Sink
SDP

Catalog No. 15338915 Shop All Mystaire Products
Change view
Click to view available options
Product Type:
Polypropylene Cup Sink
Polypropylene Sink
Polypropylene Sink, Center Drain
Polypropylene Sink, Left Drain
Dimensions:
10 x 4 x 6 in.
12 x 12 x 8 in.
15.75 x 15.75 x 12 in.
19.625 x 15.75 x 12 in.
4 x 4 x 4 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions
15-338-915 Polypropylene Sink 12 x 12 x 8 in.
15-338-919 Polypropylene Cup Sink 4 x 4 x 4 in.
15-338-920 Polypropylene Sink 10 x 4 x 6 in.
15-338-916 Polypropylene Sink 15.75 x 15.75 x 12 in.
15-338-917 Polypropylene Sink, Center Drain 19.625 x 15.75 x 12 in.
15-338-918 Polypropylene Sink, Left Drain 19.625 x 15.75 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-338-915 Supplier Mystaire™ Supplier No. MYPSK12
Add to Cart
Add to Cart

Polypropylene sink for use with the Isola™ filtered workstations.

  • Lightweight
  • Easy to install
  • Polypropylene construction is chemical resistant

Specifications

For Use With (Equipment) Isola Filtered Workstation
Height (English) 8 in.
Length (English) 12 in.
Depth (English) 8 in.
Width (English) 12 in.
Height (Metric) 203.2 mm
Dimensions 12 x 12 x 8 in.
Depth (Metric) 203.2 mm
Length (Metric) 304.8 mm
Width (Metric) 304.8 mm
Product Type Polypropylene Sink
Material Polypropylene
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.