Learn More
Description
- Lightweight
- Easy to install
- Polypropylene construction is chemical resistant
Specifications
Specifications
| For Use With (Equipment) | Isola Filtered Workstation |
| Height (English) | 12 in. |
| Length (English) | 19.625 in. |
| Depth (English) | 12 in. |
| Width (English) | 15.75 in. |
| Height (Metric) | 304.8 mm |
| Dimensions | 19.625 x 15.75 x 12 in. |
| Depth (Metric) | 304.8 mm |
| Length (Metric) | 498.475 mm |
| Width (Metric) | 400.05 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
