Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Isola™ Vue Filtered Workstation
SDP

Keep workers safe and your work environment up to OSHA requirements. Isola™ vue filtered workstations are fitted with the EverSafe™ III TOUCH advanced microprocessor safety controller.

Supplier:  Mystaire™ MYISL48

 View more versions of this product

Catalog No. 15-338-901


Get Carbon Filter with Filtered Workstation Purchase
View Available Promotions
Only null left
Add to Cart
Request a Quote

Description

Description

  • EverSafe™ III TOUCH touch screen controller constantly monitors fume hood performance with audible and visible alarms
  • Vividly displayed status of face velocity in linear feet per minute or meters per second
  • 18-Icon display for simple touch control of hood features and functions
  • LED lighting for true illumination of the entire work area
  • Three-stage filtration to confirm to SEFA 9-2010 DHIII recommendations
  • Polycarbonate construction for 360 degree visibility— excellent for demonstrations
  • Variable airflow control with automatic airflow sensor calibration
  • Solid-state gas detection with three sensitivity set points
  • Conforms to UL, CSA and CE electrical requirements
  • Integral polypropylene spill basin with rolled foil entry
  • 110 or 220 V AC
  • Built-in filter and application validation
  • Optional installation of polypropylene sink
  • Available in 48 inch width with a nominal depth of 28 inches
Specifications

Specifications

28 in.
24.5 x 47.5 x 36.5 in. (62.23 x 120.65 x 92.71 cm)
48 in.
71.1 cm
110 V
121.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.