Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Isolation Item Wall Organizer for Gown/Mask, Wall Mount
SDP

Catalog No. 01259319
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
01-259-319 Large
01-259-279 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-259-319 Supplier Poltex LLC Supplier No. ISOLATREGW
Add to Cart
Add to Cart

Made in the USA.

  • Holds and dispenses masks and gowns
  • Comes in two sizes - Large and X-Large
  • Wall Mount (screws/anchors included)
  • Durable 1/4 in. thick acrylic construction
  • Consumables not included

Specifications

Product Type Dispenser
Color Clear
Dimensions (L x W x H) 13.9 x 5.4 x 10 in.
Length (English) 13.9 in.
Width (English) 5.4 in.
Height (English) 10 in.
Holds Isolation Gowns or Coveralls
Material PETG
Mounting Wall Mount
No. of Compartments 2
Product Style Multi-access
Size Large
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.