Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Isolator Tool and Covers
BIOPHARMASDP

Catalog No. 191600109 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Polyamide (Non-woven), Polyester, Elastic Band
Polyamide (Non-woven), Polyester, Polyester, Elastic Band
Polyester Knit
Polyester, Polyamide, Elastic Band
Smooth Knit Polyester, Urethane Foam, Elastic Band
Textured Polyester, Polysorb
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-160-0109 Smooth Knit Polyester, Urethane Foam, Elastic Band
19-142-602 Polyamide (Non-woven), Polyester, Elastic Band
19-142-605 Polyamide (Non-woven), Polyester, Polyester, Elastic Band
19-435-084 Polyester, Polyamide, Elastic Band
19-435-083 Textured Polyester, Polysorb
19-130-4803 Polyester Knit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-160-0109 Supplier Micronova™ Supplier No. ITC69

The angled head adapter with a 360° swivel works with a range of mop covers to efficiently clean and disinfect isolators, hoods, RABS and small equipment in clean and controlled environments.

Slips over QDIT and QPIT series mop adapters. Micronova™ Isolator Tool™ Covers are washable, autoclavable, and resuable.

The Micronova Isolator Tool is available with a choice of stainless steel or plastic plates and the mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing. Designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach.

  • Isolator tool with choice of covers
  • Ergonomic cleaning for isolators, hoods, RABS and other small equipment
  • Modular and extendable handles fit through small passes and expand reach
  • 360° swivel, angled head adapter for easy application of cleaning agent
  • The stainless steel adapter (QDIT) is designed for use with SSU series QD handles
  • The plastic adapter (QPIT) is designed for use with ACME threaded handles
  • Covers available in a variety of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 22.9 x 5.1 cm (9 x 2 in.)
Product Type Isolator Cleaning Tool Cover
Color White
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 5.1 cm
Width (English) 2 in.
Resistant To Chemicals
Disposable Reusable
Quantity 50/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Application) Cleaning and Sanitization of BSC, Hoods, Isolators, and Other Equipment.
Color-coded No
Material Smooth Knit Polyester, Urethane Foam, Elastic Band
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.