Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Class II Ultra Low Temperature Freezer
GSA_VA

Catalog No. IUE40086LA Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
14.9 cu. ft.
19.4 cu. ft.
24.1 cu. ft.
28.8 cu. ft.
Model:
IUE30086LA
IUE40086LA
IUE50086LA
IUE60086LA
IUE60086LD
Voltage:
115 V
208 V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Model Voltage
IUE40086LA 19.4 cu. ft. IUE40086LA 115 V
IUE30086LA 14.9 cu. ft. IUE30086LA 115 V
IUE50086LA 24.1 cu. ft. IUE50086LA 115 V
IUE60086LA 28.8 cu. ft. IUE60086LA 115 V
IUE60086LD 28.8 cu. ft. IUE60086LD 208 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. IUE40086LA
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Fisherbrand™ Isotemp™ Class II Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.

  • Quick recovery after door openings
  • For long term storage
  • Constructed of steel with painted interior and exterior
  • Includes 4 casters, 2 compressors, and 2 ports

Warranty and Services

2 years parts and labor + additional 2 yrs. compressor parts

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Temperature Range -50°C to -86°C
Temperature Sensor RTD Probe
Temperature Stability 5.8°C
Cabinet Material Cold-rolled Steel
Insulation Vacuum, Foam
Interior Painted Steel
Exterior Finish Painted Steel
Style Upright
Display Capacitive Touch
Casters 4
Color Gray
Condenser Type Air Cooled
For Use With (Application) Long term storage
Ports 2
Typical Lifetime 10 yrs
Warranty

US: 2 years parts and labor + additional 2 years compressor parts

CA: 5 year standard warranty

Defrost Manual
Min. Clearance 6 in.
Model IUE40086LA
Depth (English) Exterior 37.8 in.
Depth (Metric) Exterior 960 mm
Height (Metric) Exterior 1981 mm
Length (Metric) Exterior 719 mm
Width (Metric) Exterior 719 mm
Setpoint Security Yes
Amperage 12.6 A
Breaker Yes
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Phase 1
Energy Usage 9.6 Kwhr/day
Refrigerant R290 / R170+R290 Mix
Holds 2 in. Boxes (400)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.