Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Digital Hotplate Stirrer PROMO

Catalog No. FB386163S24 Shop All Fisherbrand Products
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Dimensions (L x W x H):
10.5 x 6.8 x 5 in.
12.2 x 8.8 x 4.8 in.
16.3 x 11.25 x 4.8 in.
Max. Container Size:
10 L
15 L
18 L
Temperature (Metric):
5°C to 340°C
5°C to 500°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Dimensions (L x W x H) Max. Container Size Temperature (Metric)
FB386163S24 Ceramic 12.2 x 8.8 x 4.8 in. 15 L 5°C to 500°C
FB386162S24 Ceramic 10.5 x 6.8 x 5 in. 10 L 5°C to 500°C
FB386164S24 Aluminum 12.2 x 8.8 x 4.8 in. 15 L 5°C to 340°C
FB386161S24 Ceramic 16.3 x 11.25 x 4.8 in. 18 L 5°C to 500°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB386163S24

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Digital Hotplate Stirrers with ideal safety features, making them reliable for everyday use.

  • Designed to be safe and easy to use in all research, academic and industrial applications
  • Robust design ensures proper mixing and temperature control of the top plate or your sample when using optional temperature probe
  • All models include a Single Point Calibration feature for multiple setpoints
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Size 7 x 7 in.
Temperature (Metric) 5°C to 500°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 15 L
Plug Type US
No. of Positions 1
Max. Container Size 15 L
Stirring Range 60 to 1600 rpm
Warranty 2 Years
Dimensions (L x W x H) 12.2 x 8.8 x 4.8 in.
Certifications/Compliance CSA, TUV
Display Custom Backlit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.