Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths
SCI_ED

Catalog No. S35936 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 L
15 L
20 L
Model:
Isotemp GPD 10
Isotemp GPD 15D
Isotemp GPD 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
S3-593-6 10 L Isotemp GPD 10
S35953 20 L Isotemp GPD 20
S3-705-3 15 L Isotemp GPD 15D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S3-593-6

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisher Scientific™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design.

  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality 
  • New audible alarms
  • Conveniently save co mmonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Compatable with Thermal beads (sold separately)

Warranty and Services

12 months parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Description 10L Deluxe General Purpose Water Bath
Capacity (Metric) 10 L
Certifications/Compliance UL, CE, FDA Class I
Temperature Range Ambient to 100°C
Display Monochrome LCD
Heating Capacity 800 w
Includes Polycarbonate Gable Cover, Diffuser Tray
Material Epoxy Powder-coated Steel
Model Isotemp GPD 10
Temperature Presets 3
Temperature Stability ±0.2°C
Warranty 12 months parts and labor
Dimensions (D x W x H) Interior 11.9 x 13 x 5.99 (301 x 330 x 150 mm)
Dimensions (L x W x H) 15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm)
Amperage 6.0-7.0 / 2.8-3.4 (120V/230V)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.