Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 4100B

Convenient, simple way to convert open baths to constant temperature baths.
$3130.00
Specifications
Pump Type | Force |
---|---|
Temperature Range | Ambient +10° to 100°C |
Type | Isotemp™ Immersion Circulator |
Model | 4100B |
Temperature Stability | ±0.1°C |
Catalog Number | Voltage | Frequency | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Voltage | Frequency | Type | Price | Quantity & Availability | ||||
13-874-438
![]() |
115 V | 60 Hz | Isotemp™ Immersion Circulator |
Each of 1 for $3,130.00
|
|
||||
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
4100 Controller
for routine temperature control
- Ambient to +100°C
- 1 kW heater
- Powerful force pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Model 4100B comes with a bridge
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Force | |
Isotemp™ Immersion Circulator | |
±0.1°C |
Ambient +10° to 100°C | |
4100B | |
32 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.