Learn More
Description
Description
Fisherbrand™ Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
Performance
- Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
- Designed for quick recovery after door openings to maximize sample protection
- Only 53dBA sound output enables the units to be utilized in the lab
User Friendly
- Touch screen information center is simple and easy to use.
- Security features include alarm settings and padlock compatible doors
- Compatible with most racking systems
Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
Warranty
- Two years parts and labor, additional 2 years compressor parts only
Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file
Warranty and Services
2 years parts and labor + additional 2 yrs. compressor parts
Specifications
Specifications
| Type | Ultra-Low Freezer, Upright |
| Capacity (English) | 19.4 cu. ft. |
| Temperature Range | -50°C to -86°C |
| Temperature Sensor | RTD Probe |
| Temperature Stability | 5.8°C |
| Cabinet Material | Cold-rolled Steel |
| Insulation | Vacuum, Foam |
| Interior | Painted Steel |
| Exterior Finish | Painted Steel |
| Style | Upright |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.