Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer
GSA_VA

Catalog No. IUE50086FD Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
14.9 cu. ft.
19.4 cu. ft.
24.1 cu. ft.
28.8 cu. ft.
Model:
IUE30086FA
IUE30086FD
IUE30086FV
IUE40086FA
IUE40086FD
IUE40086FV
IUE50086FA
IUE50086FD
IUE60086FA
IUE60086FD
Voltage:
115 V
208 V
230 V
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Model Voltage
IUE50086FD 24.1 cu. ft. IUE50086FD 208 V
IUE30086FA 14.9 cu. ft. IUE30086FA 115 V
IUE30086FD 14.9 cu. ft. IUE30086FD 208 V
IUE30086FV 14.9 cu. ft. IUE30086FV 230 V
IUE40086FA 19.4 cu. ft. IUE40086FA 115 V
IUE40086FD 19.4 cu. ft. IUE40086FD 208 V
IUE40086FV 19.4 cu. ft. IUE40086FV 230 V
IUE50086FA 24.1 cu. ft. IUE50086FA 115 V
IUE60086FA 28.8 cu. ft. IUE60086FA 115 V
IUE60086FD 28.8 cu. ft. IUE60086FD 208 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. IUE50086FD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.

Description
Fisher Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.

Performance

  • Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
  • Designed for quick recovery after door openings to maximize sample protection
  • Only 53dBA sound output enables the units to be utilized in the lab

User Friendly

  • Touch screen information center is simple and easy to use.
  • Security features include alarm settings and padlock compatible doors
  • Compatible with most racking systems

Sustainability

  • Manufactured in award winning zero-waste to landfill facility
  • Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards

Warranty

  • Two years parts and labor, additional 2 years compressor parts only

Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file

Warranty and Services

2 years parts and labor + additional 2 yrs. compressor parts

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 24.1 cu. ft.
Temperature Range -50°C to -86°C
Temperature Sensor RTD Probe
Temperature Stability 4.1°C
Cabinet Material Cold-rolled Steel
Insulation Vacuum, Foam
Interior Painted Steel
Exterior Finish Painted Steel
Style Upright
Display Capacitive Touch
Casters 4
Color Gray
Condenser Type Air Cooled
For Use With (Application) Long term storage
Ports 2
Typical Lifetime 10 yrs
Warranty

US: 2 years parts and labor + additional 2 years compressor parts

CA: 5 year standard warranty

Defrost Manual
Min. Clearance 6 in.; doorway width clearance 34.5 in. (87.6 cm)
Model IUE50086FD
Dimensions (DxWxH) Exterior 97.7 x 86.4 x 198.1 cm (38.46 x 34.02 x 77.99 in.)
Depth (English) Exterior 38.46 in.
Depth (Metric) Exterior 97.7 cm
Height (English) Exterior 77.99 in.
Height (Metric) Exterior 198.1 cm
Width (English) Exterior 34.02 in.
Width (Metric) Exterior 86.4 cm
Setpoint Security Yes
Amperage 5 A
Breaker Yes
Plug Type NEMA 6-15 P
Voltage 208 V
Electrical Requirements 208 V 60 Hz
Frequency 60 Hz
Phase 1
Energy Usage 10.9 Kwhr/day
Refrigerant R290 / R170+R290 Mix
Holds 2 in. Boxes (500)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.