Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer

Catalog No. IUE486FARK Shop All Fisherbrand Products
Change view
Click to view available options
Model:
300 box
400 box
Voltage:
115 V
208 V
Backup Systems:
CO2 Backup
Not Available
Includes:
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Backup Systems Includes
IUE486FARK 400 box 115 V Not Available
IUE386FARK 300 box 115 V Not Available
IUE386FDRK 300 box 208 V Not Available
IUE486FDRCO 400 box 208 V CO2 Backup
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. IUE486FARK
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Fisherbrand™ Isotemp Ultra Low Temperature Freezers combine reliability and performance with cost effective operation and innovative features. Built using an advanced technology platform, refrigeration, microprocessor controls and high quality construction

Features:

  • Minimal temperature variation and fast door opening recovery
  • Quiet operation
  • Low energy and HVAC costs
  • Envronmentally friendly - utilizes green refrigerants and water blown foam that are SNAP compliant

Warranty and Services

2 years parts and labor + additional 3 yrs. compressor parts.

TRUSTED_SUSTAINABILITY

Specifications

Shelves 2 Shelves of Racks
Includes
Warranty 2 years parts and labor + additional 3 yrs. compressor parts
Model 400 box
Backup Systems Not Available
Voltage 115 V

For research only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.